0
1

V-Gard H1 Vented/Non-Vented Safety Helmet with FAS-TRAC III Suspension and Sewn Fabric Sweatband


Select
£83.99 Inc VAT (20%)


See all variants from £83.99

Description

The V-Gard H1 is a modern and stylish safety helmet made of UV inhibited HDPE and offers great head protection whilst providing exceptional comfort and ease of use all in a low profile design. The FAS-TRAC III harness provides comfort and breathability to the wearer. Vented and non-vented options are available to suit the demands of the helmet.

Features and Benefits
• UV stabilised HDPE and offers great head protection whilst providing exceptional comfort and ease of use all in a low profile design
• Vented and non-vented options available to suit the demands of the helmet
• FAS-TRAC III harness provides superior comfort to the wearer
• Convenient rescue whistle integrated into the chin strap buckle

Feature Attributes

Material:
High Density Polyethylene
Standards Met:
EN50365:2002,EN397: 2012
Adjustment Type:
Ratchet
Visibility Features:
Not a High-visibility Hat
Colour:
White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome