9169-500 Superfit OTG CR White & Light Blue Overspecs Clear Lens

Order Code: ZT1027451P

£10.39 Inc VAT (20%)


Description

Uvex 9169-500
Autoclavable safety goggles with anti-fog coating for specialist requirements in laboratories, clinics, cleanrooms and food manufacturing. From ultra-light safety spectacles to goggles with a panorama lens, uvex CR is the ideal safety eyewear for all areas of application and specifically designed for repeated autoclave sterilisation.

See full description
Specifications for 9169-500 Superfit OTG CR White & Light Blue Overspecs Clear Lens
  • Standards Met
    EN170
    EN166
  • MFR Part No.
    9169500
  • Series
    Superfit OTG
  • Frame Material
    Plastic
  • Resistance Features
    Chemical-resistant
    Anti-Fog
    Scratch-resistant
  • Frame Colour
    White
    Blue
  • Lens Colour
    Clear
  • Lens Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome