0
1
2
3
4
5

9178 Super Fit Safety Spectacles


Select
Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

Lightweight and comfortable, these safety spectacles feature hinged side arms and an extremely thin wraparound lens.

Features and Benefits
• Aerodynamic lenses angle forward to ventilate for user comfort
• Uvex® permanent lens coating technology: anti-fog on the inside and scratch resistant on the outside (9178.265)
• Impact and high-temperature resistance for product longevity

Standards
• EN 166

Notes
• Does not fit over prescription glasses

Feature Attributes

Series:
Superfit
Frame Style:
Half-Frame
Frame Material:
Plastic
Lens Material:
Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome