1. Safety/
  2. Personal Protection & Clothing/
  3. Eye Protection/
  4. Safety Spectacles & Glasses

Adapter Safety Glasses Perfect Fit with Masks


Select
See all variants from
£9.99Inc VAT (20%)

See all variants from £9.99

Description

The ADAPT Safety Glasses are designed for seamless compatibility with respiratory masks, offering exceptional comfort, clarity, and anti-fog properties. Ideal for environments requiring both safety glasses and masks, such as healthcare and industrial settings, they feature a flexible sealing lip for added protection and comfort. With a high-tech lens design and anti-scratch coating, these lightweight glasses provide a clear, wide field of vision. They boast a protection rating of 2C-1.2 MO 1 F T K N, ensuring reliable eye protection in diverse work conditions. The ADAPT 2K Safety Glasses are the choice for professionals seeking optimal safety and usability.

Features and Benefits
• Perfect fit with respiratory masks, ensuring comfort and compatibility
• Features a flexible sealing lip for enhanced protection and comfort during extended wear
• High-tech lens design offers a large and clear field of vision
• Anti-fog and anti-scratch coatings maintain visibility and durability
• Provides reliable eye protection with a rating of 2C-1.2 MO 1 F T K N
• Ideal for applications requiring safety glasses in conjunction with respiratory masks, such as healthcare and industrial environments

Standards
• EN 166:2001
• EN 170:2002

See full description

Feature Attributes

Resistance Features:
Anti-Fog,Anti-Scratch
Frame Material:
Nylon
Lens Colour:
Clear
Frame Style:
Wraparound
Lens Material:
Polycarbonate