Cat Digger Eyewear


£11.19 Inc VAT (20%)

See 2 Product Variants
£11.19

Description

Look cool whilst at work with these smoke Cat branded mono wraparound glassesPolycarbonate lens materialNylon frame materialWraparound lens field of visionDesigned to protect your eyes in a hazardous environmentFully adjustable temple length can be altered for your comfort and the soft nose pad means they are not uncomfortable to wear2.2mm lensesAnti-scratch and anti-fog99% absorbed UV filterNose contact and ear contact PVC with rubber

Feature Attributes

Length:
140 mm
Width:
40 mm
Height:
30 mm
Weight:
35 g
Size:
One Size
Material:
Polycarbonate/Nylon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome