CAT II Millennia Sport Safety Spectacles


Select
Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

The sleek and sporty design of the Millennia Safety Spectacles delivers superior comfort combined with excellent safety features. The lightweight, wrap-around style is available in a choice of lens types and frame colours to suit individual needs.

Features and Benefits
• Frame delivers superior side and brow protection
• Dual 9-base unilens offers high impact protection
• Universal shaped nose bridge to fit most face shapes

Typical Applications
• Construction
• Manufacture

Standards
• EN166 1FT KN
• EN170

Notes
• Does not fit over prescription glasses

See full description

Feature Attributes

Series:
Millenia
Lens Material:
Polycarbonate
Lens Colour:
Clear
Frame Style:
Half-Frame
Frame Material:
Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome