Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
CB Premium Memory Foam X1 Unisex Black
By Cherry Blossom
Order Code:
ZT3365869S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/cb-premium-memory-foam-x1-unisex-black/p/ZT3365869S
Add to quotation
View all Safety Spectacles & Glasses
Description
Premium Memory Foam insoles - providing comfort and cushioning. Cut to size.Cut to size
Tags:
#BulkDiscount
Specifications
Specifications for CB Premium Memory Foam X1 Unisex Black
Gender
Unisex
Fitting Method
Standard
Material
Memory Foam
Upper Material
Memory Foam
Colour
Black
Size
One Size
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome