Clear PC Lens Reading Glasses


£9.99 Inc VAT (20%)

See all variants from £9.99

Description

These Bollé IRI-s safety glasses offer customised comfort with a B-Flex nose bridge that uses memory foam to adapt to your face shape. Designed for those who need both eye protection and magnification, the lenses include a dioptre reading area, making them ideal for tasks requiring precise vision.

Features and Benefits
• Flex 160° side arms and a B-Flex memory foam nose bridge ensure a perfect fit for any face shape
• TIPGRIP temples prevent slipping, keeping glasses secure
• Clear lenses provide excellent visibility in various work environments
• Dioptre reading assistance for close-up tasks.
• Protects eyes from low-energy impacts and UV exposure (99.9% protection), even in extreme temperatures ranging from -5°C to +55°C
• Comes with an adjustable neck cord for convenience and easy wear throughout the day

Feature Attributes

Lens Material:
Polycarbonate
Lens Colour:
Clear
Frame Colour:
Black,Red
Frame Material:
Polycarbonate
Resistance Features:
Scratch-resistant,Anti-Fog
Standards Met:
EN 166-1 FT, CE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome