Cobra, Safety Glasses, Anti-Fog/Scratch Resistant


Select
Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

These essential safety glasses offer wearers 180° vision and perfect optical quality. The option of swapping the temples for an adjustable strap and foam edge makes the glasses highly versatile.

Features and Benefits
• Upper protection, panoramic vision and pivoting temples
• Non-slip bridge and straight temples
• Temple or strap version with interchangeable foam
• Wrap-around fit without any visual interference

Standards
• CE Certified
• EN166 FT
• EN170

Notes
• Temple versions include extra sensory perception (ESP) coating and a contrast lens
• ESP - an innovative coating that reduces dazzle and filters 70% of blue light, 64% of visible light and 99.99% of UVA/UVB
• Contrast - a gradient lens offering better long term eye comfort. Filters 99.99% of UVA/UVB up to 400 nm and over 30% of blue light

See full description

Feature Attributes

Frame Style:
Wraparound
Frame Colour:
Black
Frame Material:
Nylon,TPR,Polycarbonate
Lens Material:
Polycarbonate
Series:
Cobra

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome