Cypher Safety Glasses


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

Introducing Riley Cypher Safety Glasses, a perfect blend of style and innovation in safety eyewear. The Cypher boasts a sleek 8 base frame, providing a modern and streamlined look, complemented by soft co-injected temples that prioritize maximum comfort during extended wear. Designed to offer comprehensive protection, these safety glasses shield the eyes from impacts, harmful UV rays, and solar glare. With a commitment to both safety and aesthetics, Riley Cypher Safety Glasses redefine the standards of protective eyewear, ensuring you can confidently prioritize your well-being without compromising on style.

Features and Benefits
• Sports style 8 base lens
• Soft, adjustable anti-slip nose bridge
• 100% metal free
• Premium Tecton 400 KN coating

See full description

Feature Attributes

Standards Met:
EN166, 2001
Series:
Cypher
Frame Colour:
Black
Frame Material:
Polycarbonate
Resistance Features:
Anti-Fog,UV-Resistant,Moisture Repellent,Anti-Scratch
Lens Material:
Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome