Half Frame Eyewear One Size


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description


Description unavailable

Feature Attributes

Weight:
35 g
Length:
240 mm
Height:
50 mm
Size:
One Size
Width:
110 mm
Material:
Plastic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome