i-3 Prescription Safety Glasses


£49.99 Inc VAT (20%)

See 2 Product Variants
£49.99

Description

These safety spectacles are equipped with invisibly integrated dioptric adjustment for close-range work.

Features and Benefits
• Patented lens technology ensures immediate adaptation, resulting in eye strain being reduced, for example when reading
• Offers reliable protection and enhanced wearer comfort
• Adjustable nose loops, non-slip arm ends and metal-free hinged side arms for comfort

Notes
• These safety spectacles are not a long-term alternative to a pair of prescription safety spectacles

Feature Attributes

Lens Colour:
Clear
Frame Colour:
Grey,Lime
Frame Material:
Plastic
Lens Material:
Polycarbonate
Standards Met:
EN166
Frame Style:
Half-Frame
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome