Lightweight Safety Glasses


£7.99 Inc VAT (20%)

See 3 Product Variants
£7.99

Description

These Lightweight Safety Glasses from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These practical safety glasses provide high-quality protection in a range of workplace environments. The strong polycarbonate lens protects against impact and delivers UV protection when working outside.

Features and Benefits
• Lightweight at just 22g for comfort during prolonged wear
• Polycarbonate construction makes for an extremely robust product
• Wraparound style for un-obstructive viewing whilst working
• Half frame for a lighter feel
• A microfibre bag replaces plastic packaging and can be used to clean and maintain the spectacles as well as provide storage
• Available in various colours to suit your needs
• Amber lens enhances brightness in low light conditions

Standards
• Halo® products are batch tested
• EN 166 1F
• EN 172
• EN 170

Notes
• Does not fit over prescription glasses

See full description

Feature Attributes

Lens Material:
Polycarbonate
Frame Style:
Half-Frame
Frame Colour:
Black
Frame Material:
Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome