0
1
2
3
4
5
6
7
8

Pacific Blue Spectacles Clear Lens W/T AF

Order Code: ZT1173907X

£2.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.290%
20 +£2.118%


Description

The spectacles provide low energy impact protection (medium in AUS/NZ) whilst the ultra lightweight design and rubber end tips and nose bridge offer enhanced user comfort. Class 1 optical quality for distortion-free continuous use, the wide angle lens is scratch resistant and anti-mist treated.

Specifications for Pacific Blue Spectacles Clear Lens W/T AF
  • Resistance Features
    Anti-Fog
    Scratch-resistant
    Impact-resistant
    UV-resistant
  • Series
    Pacific
  • Frame Colour
    Clear
  • Frame Style
    Frameless
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear
  • Standards Met
    EN166 1F
  • MFR Part No.
    9212 CLEAR

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome