Pheos Blue Light Safety Glasses

Pheos Blue Light Safety Glasses


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

These modern and sporty safety glasses offer excellent comfort and protection. Soft moulded support on the nose and eyeshield prevents discomfort at these pressure points during prolonged wear, while X-Twist technology adapts to individual head widths for a comfortable fit.

Features and Benefits
• Directly injected forehead and nose pad provide comfortable protection
• UVEX duo component technology for maximum wearer comfort
• Twist temple technology provides non-slip fit and optimal protection
• Duo spherical lens provides wearers with a perfect field of vision
• Ventilation ensures comfort and a good climate
• Slim temple geometry allows use with other PPE such as helmets and caps
• UV protection up to UV 400

Standards
• CE category II
• EN166 FTKN

See full description

Feature Attributes

Series:
Pheos CX2
Frame Style:
Half-Frame
Lens Material:
Polycarbonate
Frame Material:
Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome