0
1
2
3
4

Protector Clear Safety Specs

Order Code: ZT5516712S

£2.79 Inc VAT (20%)


Description

Essential eye protection safety spectacles, designed for use by the professional tradesman, construction and engineering trades. Sleek, lightweight safety specs with an ergonomic design and athletic style. Polycarbonate lens with 99% UV protection. Moulded nosepiece and rubber-tipped temples for stability and comfort. Rubber-tipped temples for a secure comfortable fit Ergonomic lightweight design weighs less than 1 oz. providing a comfortable fit Distortion free lens reduces eye fatigue Polycarbonate lens provides impact resistance Meets EN 166 standards Polycarbonate Lens No Anti-Scratch Qualities Grade F Impact Lens Optical Class: 1 99% UV Protection No Anti-Mist Qualities Low Energy Impact Protection Not Adjustable Rubber-Tipped Temples & Moulded Nosepiece Lightweight Design Individually packaged with a Eurohook Protective eyewear is tested to meet a specific set of standards and is marked according to its protective ability. Although there are many standards for safety eyewear dependent on its purpose, all eyewear intended for use in the workplace must meet a core European standard: EN 166. EN 166 specifies the minimum requirements for a range of performance tests. This standard contains a set of requirements referred to as ‘basic requirements’, which may be regarded as mandatory.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome