RI Fresna Safety Spectacles


Select
£13.99 Inc VAT (20%)
Up to 6% off


See all variants from £13.99


Description unavailable

Feature Attributes

Pack Size:
Each
Lens Material:
Polycarbonate
Type:
Spectacles
Product Type:
Safety Spectacles
Size:
Each
Weight:
26 g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome