RUSH Safety Glasses - Smoke BOLRUSHPSF
Hover to enlarge the image

RUSH Safety Glasses - Smoke BOLRUSHPSF

Order Code:
MPN:

Black
Polycarbonate

Product Description

The Bollé Safety RUSH Safety Glasses are lightweight protective glasses with upper protection from the frame. They offer a panoramic visual field, with a modern design that is comfortable to wear. The lenses have an anti-scratch, anti-fog coating, and the frame has anti-slip temples. Supplied with an adjustable cord. **PLEASE NOTE** That during extreme changes in temperature you may experience some slight fogging. These Bollé Safety RUSH Safety Glasses have smoke colour lenses. They are approved for permanent wear and certified with perfect optical quality. Designed and used for protection against UVA/UVB and solar radiation, 99.9% UVA/UVB protection. Specification Lens Type Smoke, Anti-Fog and Anti-Scratch. Lens Conforms to EN712 Solar 5-3.1. Frame Conforms to EN166FT.


£8.99 Inc VAT (20%)
Order by 12pm, get it Tomorrow
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome