Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Sports Style Frameless Lenses
By Halo
Reset
Clear All
Lens Colour
Select
See all variants from
£4.09
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£4.09
Description unavailable
Feature Attributes
Series:
Fyxate
Resistance Features:
Impact-Resistant,Heat-Resistant
Standards Met:
EN166 1ft EN172
Lens Material:
Polycarbonate
Frame Material:
Polycarbonate
Frame Style:
Browless Frame
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome