Sportsstyle Eyewear


£7.99 Inc VAT (20%)

See 2 Product Variants
£7.99

Description

The uvex® sportstyle safety spectacles have a lightweight and sporty design, offering a perfect blend of innovation, style, and functionality. Versatile for diverse applications, these safety glasses stand out as a new generation of protective eyewear. Beyond just a fashionable accessory, they prioritise wearer satisfaction, introducing a fresh approach to safety with maximum comfort.

Features and Benefits
• Sporty, lightweight design with contoured lens for all face shapes
• Soft padding around the brow and ergonomic side arms for a comfortable, secure fit
• Adjustable nose pad for a personalised, pressure-free fit
• Robust polycarbonate lens with supravision coating for permanent anti-fog and scratch resistance
• UV400 protection against dangerous UVA and UVB radiation

Typical Applications
• Outdoor work
• Construction
• Industrial
• Laboratories

Standards
• CAT II
• EN 166 1F T KN
• EN 170

See full description

Feature Attributes

Lens Material:
Polycarbonate
Frame Colour:
Black
Frame Style:
Wraparound
Frame Material:
PC-PBT,TPE
Standards Met:
EN 166,EN 170
Resistance Features:
Scratch-Resistant,Anti-Fog,UV-Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome