The Tana™ ECO safety spec offers an incredibly lightweight (21g) and flexible design, yet remains resilient and durable for all day wear. The snug-fitting wrap around lens provides a wide and un-obstructed vision, with wide and deep temples for additional protection. The universal nose bridge helps the spectacle contour to most faces and the side arm design allows for a compatible cord to be fitted. Part of our innovative and market leading sustainable eyewear range, the Tana™ ECO safety spectacles are made using recycled materials and environmentally friendly bio-based manufacturing processes. The side arms are made from 99% recycled Polycarbonate. This significantly reduces the amount of virgin resources required in the supply chain and reduces the CO2 from 4.7kg per 1kg of production to 0.02kg. The bio-base manufacturing process reduces CO2 production by 50% in comparison to petroleum based material.
Eco-Friendly - We are committed to reducing our environmental impact, and one way we are doing this is with 100% plastic free packaging on this product. This offers a more sustainable and environmentally friendly alternative to traditional plastic packaging. It helps to reduce the environmental impact of products, promotes sustainability, supports health and safety, and meets consumer demand for more eco-friendly options.