TRACKER PLATINUM Safety Goggles, Vented


£13.99 Inc VAT (20%)
Up to 12.5% off

See all variants from £13.99

Description

The Bollé TRACKER Safety Goggles provide protection from all mechanical risks and also chemical risks. The goggles are very comfortable, and have a removable adjustable strap for secure fitting. The foam reinforcement is also removable and provides indirect ventilation. Protection is offered from above, below and sides. The lenses have an anti-scratch and anti-fog PLATINUM® coating. Resistant to medium energy impacts (121m/s).

Feature Attributes

Type:
Ventilated Goggles
Goggle Type:
Ventilated Goggles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome