0
1
2
3
4
5

Trademark Logo T-Shirt Bronze Large

Order Code: ZT2416973S

£20.99 Inc VAT (20%)


Description

Group Class: Tee Shirts Colour Code: Bronze UK Size: Brand: Caterpillar Safety Standard: Non Safety Safety Cat: Non Safety Safety: Weight: 250 Length: 360 Width: 280 Height: 15 Packaging Type: Polybag Material Composition: Textile Upper Outer Material: 100% Cotton Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On

Specifications for Trademark Logo T-Shirt Bronze Large
  • Colour
    Bronze
  • Size
    Large
  • Width
    280mm
  • Material
    100% Cotton
  • Gender
    Men
  • Height
    15mm
  • Fabric Weight
    250g
  • Length
    360mm
  • Upper Material
    100% Cotton
  • Fitting
    Standard
  • Fastening Method
    Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome