Wrap Around Spectacle


£4.49 Inc VAT (20%)
10% off

See 2 Product Variants
£4.49

Description

JanSan Wrap Around Spectacle is the best global seller featuring a simple but winning design with ultra-light and flexible arms, which are virtually indestructible. One-piece lens contour design and moulded nose-bridge, allows excellent fit to all face shapes. Unisex.
Features and Benefits - Polycarbonate single lens protective spectacles - CE certified - 99% UV protection - Anti-scratch coating for added durability - Flexible arms for ultra comfort - Ultra lightweight for long uses - Conform to EN166 and EN170, mirror EN166 and EN172 - Ideal for both trade and domestic use

Feature Attributes

Product Type:
Eye Protection
Lens Material:
Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome