XC Safety Spectacles


Select
£9.19 Inc VAT (20%)


See all variants from £9.19

Description

Delivering full coverage of the eye area, the XC stylish safety glasses protect against particles and allows for unhindered vision both indoors and out.

Features and Benefits
• The wrap-around design delivers complete protection for the eyes
• Adjustable temples ensure a perfect fit
• The flexible frame prevents pressure and keeps the wearer comfortable
• Built-in ventilation channels ensure comfortable airflow
• Impact and scratch-resistant for a longer product life
• UV protection for outdoor use
• Easy lens replacement for longer product life

Standards
• CE Category II
• EN166:2001 1F
• EN170:2002
• EN 172:1995

Notes
• Does not fit over prescription glasses

See full description

Feature Attributes

Lens Material:
Polycarbonate
Standards Met:
CE Category II,EN166 1F,EN170,ISO 9001:2000
Frame Colour:
Blue
Resistance Features:
Impact-resistant,UV-resistant,Scratch-resistant
Frame Style:
Half-Frame
Frame Material:
Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome