Zenith Polycarbonate Visor


Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

Anti-fog and scratch resistant treatment, Panoramic lens compatible for overlapping corrective glasses, Cut proof edge, Drip proof upper contour made of rubber, Conforms to EN166, Compatible with Zenith helmets only, Requires the KAWAC00009 adapter (sold separately)

Feature Attributes

Length:
240 mm
Weight:
0.2722 kg