DEPOT-1 Single Dispensing Unit

Order Code: ZT1185881X

£379.99 Inc VAT (20%)


Description

The most versatile and innovative absorbent dispensing system currently available.
The modular system means that units can be stacked or arranged in any way.
High quality industrial polyester powder coated steel construction.
The unit can be bolted straight on to the wall - each unit has lug holes.
Easy to fill and use.
Eliminates the need to open emergency spill kits on a day to day basis.
Tidies up boxes of products that lie around.
High visibility, yellow finish with clear labels.
Various spindle locations to suit different roll sizes.
The base unit is lockable - supplied with lock and key.
Suitable for 95% of Lubetech absorbents.
Engineered rigid design.
Variable spindle locations to suit differing roll sizes.
Wall mountable.
Versatile modular system.

Specifications
Length - mm: 600
Width - mm: 450
Height - mm: 600
Weight - kg: 12

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome