Folding Sump Trays, PVC, with Transport Bag


£899.99 Inc VAT (20%)

See 5 Product Variants
£899.99

Description


Description unavailable

Feature Attributes

Material:
PVC
Colour:
Black
Supplied:
Flat Pack
Height:
250 mm
Design of Sump Tray:
Folding
Material Thickness:
1 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome