Mobile GRP Sump Trays with Steel Grates


Select
£1,199.99 Inc VAT (20%)


See all variants from £1,199.99


Description unavailable

Feature Attributes

Supplied:
Assembled
Material:
Glass Fibre Reinforced Plastic
Grate Type:
Steel Grate
Width:
860 mm
Design of Sump Tray:
Mobile
Height:
1080 mm