Pdsd Poly Dispensing Storage Cabinet with Removable Shelf, Roll Holder & Lockable Door - 980mm High
Hover to enlarge the image
0
1

Pdsd Poly Dispensing Storage Cabinet with Removable Shelf, Roll Holder & Lockable Door - 980mm High

Order Code:
MPN:

Product Description

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
A robust cabinet with lockable door and a built-in roll holder on top, idea for dispensing absorbents from or holding maintenance tools and products or workstation related PPE.

Features & Benefits
- Dimensions: 640mm x 580mm x 1180mm
- Sump Capacity: 48 Litre
- Product Weight: 23kg
- UDL: Non Applicable
- Manufactured in the UK from Medium Density Polyethylene and Backed with a 3 Year Guarantee


£419.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome