Powder Cated Blue Sump Trays


Select
Select
£319.99 Inc VAT (20%)


See all variants from £319.99


Description unavailable

Feature Attributes

Load Capacity:
800kg/m²
Finish:
Powder-coated
Material:
Sheet Steel
Colour:
Light Blue
Supplied:
Assembled
Clearance Height:
100 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome