Powder Coated Steel Sump Trays for Drums with Grate


£439.99 Inc VAT (20%)

See all variants from £439.99


Description unavailable

Feature Attributes

Finish:
Powder-coated
Material:
Sheet Steel
Load Capacity:
800kg/m²
Colour:
Light Blue
Supplied:
Assembled
Clearance Height:
100 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome