0
1

PSC1 COSHH Storage Spill Cabinet with 2 Shelves & Lockable Door - 990mm High

Order Code: ZT3141571S

£339.99 Inc VAT (20%)


Description

A lightweight yet robust cabinet fitted with a hinged lockable door and two adjustable shelves ideal for safely storing small containers, tins, cans & absorbents, or on the shop floor as a “localised storage point” such as a static spill station.

Features & Benefits
- Dimensions: 990mm x 534mm x 990mm
- Sump Capacity: 17 Litre
- Product Weight: 15kg
- Shelf UDL: 12kg
- Manufactured in the UK from Medium Density Polyethylene and Backed with a 3 Year Guarantee

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome