Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Spill Control
Secondary Containment Storage
Walk in Store Comes with 1 Set of Shelving
By Empteezy Ltd
Reset
Clear All
Capacity
Select
See all variants from
£4,799.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£4,799.99
Description unavailable
Feature Attributes
Type:
Store
Material:
Steel
Height:
2198 mm
Length:
2184 mm
Colour:
Silver
Number of Doors:
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome