115/100 Locking Brackets Pair Carded ABU115100C

Order Code: ZT2593134S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.395%


Description

ABUS 115 Series locking brackets made in a tough 5mm hardened steel construction offering many security uses. For use with all padlocks with shackles up to 12mm & Oslash. Should be secured with heavy-duty coach bolts (not supplied). Size of fixing bases per part Width 45mm, Height 38mm.

Specifications for 115/100 Locking Brackets Pair Carded ABU115100C
  • Shackle Bore
    12mm
  • Type
    Locking Bracket
  • Length
    100mm
  • Width
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome