Battery Safe Key Locks


Select
£5,199.99 Inc VAT (20%)


See all variants from £5,199.99

Description

THE PHOENIX BATTERY COMMANDER BS1930 SERIES has been design for the protection of life and buildings from the devastating effects of Lithium battery Fires. They offer a safety storage and charging solution for large volume of Lithium-Ion batteries. Lithium-Ion batteries present many risks including thermal runaway caused by a rise in temperature, a shock or faulty manufacture. This can result in the battery igniting and causing a fire that can be extremely difficult to extinguish.

Feature Attributes

Colour:
White
Battery Included:
Not Required
Material:
Steel
Fire Rating - Paper:
120 min
Lock Type:
Key Lock
Charging Points:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome