Built-in Furniture Safe with Interior Safe


£499.99 Inc VAT (20%)

See all variants from £499.99


Description unavailable

Feature Attributes

Product Type:
Safes
Material:
Steel Painted
Colour:
Light Grey
No. of Drill Holes:
4
Supplied:
Assembled
Door Thickness:
53 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome