Built-in Furniture Safes, VDMA A


Select
Select
Select
£459.99 Inc VAT (20%)


See all variants from £459.99


Description unavailable

Feature Attributes

Material:
Steel Painted
Colour:
Light Grey
No. of Drill Holes:
3
Supplied:
Assembled
Number of Doors:
1
Lock Type:
Dual Bit High Security Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome