Built-in Furniture Safes, VDMA B


Select
Select
£599.99 Inc VAT (20%)


See all variants from £599.99


Description unavailable

Feature Attributes

Material:
Steel Painted
Product Type:
Safes
Colour:
Light Grey
No. of Drill Holes:
4
Supplied:
Assembled
Depth:
380 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome