Cosmos High Security Euro Grade 5 Safe with 2 Key Locks


Select
£5,099.99 Inc VAT (20%)


See all variants from £5,099.99

Description


Description unavailable

Feature Attributes

Colour:
Graphite Grey
Overall Interior Depth:
425 mm
Overall Exterior Depth:
690 mm
Overall Interior Width:
525 mm
Overall Exterior Width:
690 mm
Series:
Cosmos HS9070 Series
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome