Document Safes, Ecb-s Class I


Select
£1,599.99 Inc VAT (20%)
Up to 3% off


See all variants from £1,599.99


Description unavailable

Feature Attributes

Product Type:
Security Cupboards
Material:
Steel Painted
Colour:
Light Grey
No. of Drill Holes:
1
Supplied:
Assembled
Body Thickness:
40 mm
More attributes