Document Safes, VDMA B, S2, S 60 P


Select
£1,599.99 Inc VAT (20%)


See all variants from £1,599.99


Description unavailable

Feature Attributes

Material:
Steel Painted
Colour:
Light Grey
Supplied:
Assembled
Product Type:
Fire Protection/Safety Cabinets
Lock Type:
Dual Bit High Security Lock
Fire Protection:
S 60 P According To EN 1047-1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome