Document Safes, VdS Class I, S 120 P


Select
£2,499.99 Inc VAT (20%)


See all variants from £2,499.99


Description unavailable

Feature Attributes

Material:
Steel Painted
Colour:
Light Grey
No. of Drill Holes:
1
Product Type:
Fire Protection/Security Cupboards
Supplied:
Assembled
Door Thickness:
132 mm
More attributes