Document Safes, VdS Class I, S 60 P


Select
£2,199.99 Inc VAT (20%)


See all variants from £2,199.99


Description unavailable

Feature Attributes

Material:
Steel Painted
Colour:
Light Grey
No. of Drill Holes:
1
Product Type:
Fire Protection/Security Cupboards
Supplied:
Assembled
Body Thickness:
50 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome