Document Safes, VdS Class N/0, S 60 P


Select
£1,999.99 Inc VAT (20%)


See all variants from £1,999.99


Description unavailable

Feature Attributes

Material:
Steel Painted
Colour:
Light Grey
No. of Drill Holes:
1
Product Type:
Fire Protection/Security Cupboards
Supplied:
Assembled
Depth:
471 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome