Drop In Safes, S2


£2,799.99 Inc VAT (20%)

See 6 Product Variants
£2,799.99

Description


Description unavailable

Feature Attributes

Product Type:
Deposit Safes
Material:
Steel Painted
Colour:
Light Grey
No. of Drill Holes:
4
Supplied:
Assembled
Burglary Protection:
S2 According To EN 14450
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome