Elara High Security Euro Grade 3 Safe with Electronic Lock


£2,199.99 Inc VAT (20%)

See 10 Product Variants
£2,199.99

Description


Description unavailable

Feature Attributes

Colour:
Graphite Grey
Series:
Elara HS3550 Series
Overall Exterior Depth:
500 mm
Overall Interior Depth:
300 mm
Fixing Method:
Floor & Wall
Warranty:
2 year materials and labour warranty & Free lifetime 'after the fire' replacement warranty
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome