Electronic Compact Safe Lock


£129.99 Inc VAT (20%)

See 2 Product Variants
£129.99

Description

The body is made from 2mm electrically welded solid steel with a 5mm thick door.Twin 20mm hardened steel locking bolts.Choice of electronic lock with LED display or key lock.Electronic lock has manual override key with key cover and batteries supplied. Concealed internal hinges.Interior carpet protects valuables from damage.Finished in a powder-coated grey.

Feature Attributes

Material:
Steel
Colour:
Grey
Product Type:
Safe
Door Thickness:
5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome