Key Safe with VDMA B and Euro Standard S2


£1,029.99 Inc VAT (20%)

See all variants from £1,029.99


Description unavailable

Feature Attributes

Colour:
Light Grey
Lock Type:
Two-Way Lock with 2 Keys
Product Type:
Key Cabinets
No. of Drill Holes:
4
Supplied:
Assembled
Door Thickness:
6 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome