Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Safes, Cash Boxes & Drawers
Security Safes
Key Safes - Security Level A and Euro Standard S1
By ISS
See all variants from
£799.99
Inc VAT (20%)
See all variants from
£799.99
Description unavailable
Feature Attributes
Product Type:
Key Cabinets
No. of Drill Holes:
4
Supplied:
Assembled
Door Thickness:
57 mm
Body Thickness:
3 mm
Number of Doors:
1
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome